Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
MIGHTY

Permanent Metal Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 22XT70
  • My Part #
  • Mfr. Model # 78005
  • Catalog Page # N/A
  • Catalog Group # H4900
  • UNSPSC # 44121708
Permanent Metal Marker, Ink-Based, Yellows Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.50 / each

Web Price $10.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nuclear Grade Mighty MarkerĀ® is a pump-action industrial marker designed to deliver high-purity marks on stainless steel and other surfaces. It features a low-chloride formula. and meets ERDA nuclear grade, GE nuclear energy, and GE aircraft engine specifications.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Metal Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Yellows
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Series Mighty Marker(R)
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Fiber
  • Actuation Type Pump
  • Features Quick Drying, Water Proof That Works On Most Surfaces Including Metal
  • Standards OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.