Skip Content

DG
MIGHTY

Permanent Metal Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 22XT69
  • My Part #
  • Mfr. Model # 78004
  • Catalog Page # N/A
  • Catalog Group # H4900
  • UNSPSC # 44121708
Permanent Metal Marker, Ink-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nuclear Grade Mighty MarkerĀ® is a pump-action industrial marker designed to deliver high-purity marks on stainless steel and other surfaces. It features a low-chloride formula. and meets ERDA nuclear grade, GE nuclear energy, and GE aircraft engine specifications.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Metal Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Series Mighty Marker(R)
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Tip Material Fiber
  • Actuation Type Pump
  • Features Quick Drying, Water Proof That Works On Most Surfaces Including Metal
  • Standards OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.