Skip Content

WG
MIGHTY

Industrial Marker,SS,Ball Tip,Orange

  • Item # 22XT79
  • My Part #
  • Mfr. Model # 78106
  • Catalog Page # N/A
  • Catalog Group # H4902
  • UNSPSC # 44121708
Industrial Marker,SS,Ball Tip,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Ball Pump Action Oil-Based Paint Marker with Stainless Steel Tip
  • Tip Size Medium
  • Color Orange
  • Temp. Range -50 to 150 Degrees F
  • Tip Style Ball
  • Tip Material Steel
  • Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
  • Standards OSHA, ASTM D-4236
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.