Skip Content
WG
MIGHTY

Industrial Marker, SS, Ball Tip, Black

  • Item # 22XT75
  • Mfr. Model # 78102
  • Catalog Page # N/A
  • Catalog Group # H4902
  • UNSPSC # 44121708
Industrial Marker,SS,Ball Tip,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Ball Pump Action Oil-Based Paint Marker with Stainless Steel Tip
  • Color Black
  • Tip Size Medium
  • Temp. Range -50 to 150 Degrees F
  • Standards OSHA, ASTM D-4236
  • Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms