Skip Content

DG
MIGHTY

Permanent Industrial Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 22XT73
  • My Part #
  • Mfr. Model # 78100
  • Catalog Page # N/A
  • Catalog Group # H4902
  • UNSPSC # 44121708
Permanent Industrial Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Industrial Marker
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Series Mighty Marker(R)
  • Marking Tool Surface Material Concrete,Glass,Metal,Plastic,Rubber
  • Marking Tool Tip Shape Ball
  • Tip Size Medium
  • Tip Material Steel
  • Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
  • Standards OSHA, ASTM D-4236
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.