Skip Content

DV
SEYMOUR MIDWEST

Loop Hoe with 60" Aluminum Handle

  • Item # 5FTC9
  • My Part #
  • Mfr. Model # 42100
  • Catalog Page # N/A
  • UNSPSC # 27112201
Loop Hoe, 6 In Blade Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Loop Hoe
  • Blade Length 6"
  • Blade Material Steel
  • Handle Material Aluminum
  • Handle Length 60"
  • Handle Type Straight
  • Features Replaceable Blade, Powder-Coated Aluminum Handle with 6" Non-Slip Vinyl Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products