Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SEYMOUR MIDWEST RAKE

132" Aluminum Lake Rake, Blade Width 36", Aluminum, Number of Tines 36

  • Item# 3RFN4
  • Mfr. Model# 86036GR
  • Catalog Page# 1270
  • UNSPSC# 27112003
132" Aluminum Lake Rake, Blade Width 36", Aluminum, Number of Tines 36 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $143.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a reinforced cutting blade for heavy loads, this rake removes weeds at their source.

View More

Technical Specs

  • Item Lake Rake
  • Tine Material Aluminum
  • Length of Tines 2-3/4"
  • Overall Width of Tines 36"
  • Number of Tines 36
  • Handle Material Aluminum
  • Handle Length 132"
  • Handle Type Straight
  • Blade Material Aluminum
  • Blade Width 36"
  • Application Skims Floating Aquatic Vegetation and Algae From Water; and Cleans the Shoreline
  • Features Aluminum Head with Float, 50 Foot Rope, Pushpin Splice for Easy Assembly / Disassembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.