Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MIDWEST PACIFIC

5"L x 3"W Drawstring Parts Bag; No. of Drawstrings: 1, Write on Surface: No

  • Item# 3KB44
  • Mfr. Model# 14Z840
  • Catalog Page# 1659
  • UNSPSC# 24111501
5"L x 3"W Drawstring Parts Bag; No. of Drawstrings: 1, Write on Surface: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% cotton parts bags feature a drawstring closure to securely seal bag. Provides a means for attaching very small parts to a larger member of assembly.

• Breathable bags are 50% heavier than most muslin or mill bags
• Provides a good closure
• Pkg. of 100

View More

Technical Specs

  • Item Drawstring Parts Bag
  • Length 5"
  • Width 3"
  • Color Natural
  • Bag Material Cotton
  • Open/Reclosable Reclosable
  • Bag Closure Type Drawstring
  • Depth 0
  • Fabric Weight 135g/sq. m
  • FDA Compliant No
  • Bag Features Standard
  • Number of Drawstrings 1
  • Bag Package Configuration Flat Pack
  • Hang Hole No
  • Write on Surface No
  • Bag Item Drawstring Parts Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.