TP
MIDWEST INSTRUMENT

1/4" FNPT Differential Pressure Gauge with 2-1/2" Dial, 0 to 50 psi, Aluminum

  • Item # 3GVE3
  • My Part #
  • Mfr. Model # 140-AA-00-OO-50P
  • Catalog Page # N/A
  • Catalog Group # D0748
  • UNSPSC # 41112403
1/4" FNPT Differential Pressure Gauge with 2-1/2" Dial, 0 to 50 psi, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $285.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Differential Pressure Gauges for Air or Noncorrosive Liquid
Mid-West® Instrument
• Accuracy: ±3-2-3% 1/4" FNPT back connection Buna N seals
Convoluted diaphragm design, Series 140. Delta Meters® are well-suited for dissimilar fluids, wet gas, or fluids with a high concentration of solids. Elastomer diaphragm isolates high and low pressure ports.

View More

Technical Specs

  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Item Differential Pressure Gauge
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Metal
  • Basic Gauge Wetted Parts Buna-N
  • Differential Gauge Connection Type FNPT
  • Differential Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Differential Pressure Range Units psi
  • Differential Pressure Range Value 0 to 50
  • Gauge Accuracy +/-3-2-3%
  • Body Material Aluminum
  • Gauge Primary Range Smallest Graduation 2
  • Diaphragm Material Buna-N
  • Seal Material Buna-N
  • Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
  • Rated Total Pressure 3000 psi
  • Dial Material Engineered Plastic
  • Standards ASME B1.20.1, NACE MR0175, ASME B40.100, NEMA Std. No. 250, CSA-C22.2 No. 14.25 and 30, SAE J514, EN-61010-1, UL Std. No. 50,508 and 1203
  • Scale Type Pressure
  • Includes Instructions
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.