Skip Content

TP
MIDWEST INSTRUMENT

1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 100 psi, 316 Stainless Steel

  • Item # 22A556
  • My Part #
  • Mfr. Model # 240-SC-02-O(JAA)-100P
  • Catalog Page # N/A
  • UNSPSC # 41112403
Pressure Gauge,0 to 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $875.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Item Differential Pressure Gauge
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel / Buna-N
  • Differential Gauge Connection Type FNPT
  • Differential Gauge Connection Size 1/4"
  • Gauge Connection Location Inline
  • Differential Pressure Range Units psi
  • Differential Pressure Range Value 0 to 100
  • Gauge Accuracy +/-3-2-3%
  • Body Material 316 Stainless Steel
  • Gauge Primary Range Smallest Graduation 2
  • Diaphragm Material Buna-N
  • Piston Material Stainless Steel
  • Seal Material Buna-N
  • Gauge Operating Temp. Range -40 Degrees to 185 Degrees F
  • Rated Total Pressure 1500 psi
  • Relay Type SPDT
  • Contact Rating 0.25A, 125VAC/DC
  • Dial Material Engineered Plastic
  • Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, 25 and 30, UL Std. No. 50, 508, 698, and 1203, NEMA Std. No. 250, SAE J514, EN60079-0, EN60079-1 & EN61241-0, EN61241-1, EN13463-1
  • Scale Type Pressure
  • Includes Installation and Operation Manual
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.