Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MIDWEST GLOVES & GEAR

Winter Glove, Knit Wrist Cuff, Black/Cream, L, PR 1

  • Item # 35YF08
  • My Part #
  • Mfr. Model # 70-L
  • Catalog Page # N/A
  • UNSPSC # 46181504
Winter Glove, Knit Wrist Cuff, Black/Cream, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Winter Glove
  • Cuff Knit Wrist
  • Size L
  • Color Black/Cream
  • Palm Construction Wool
  • Back Material Wool
  • Coating Material Non Coated
  • Coating Finish Non Coated
  • Thumb Material Wool
  • Stitching Material Cotton/Polyester
  • Cut Seamless
  • Closure Type Shirred
  • Finger Style Mitten
  • Thumb Style Wing
  • Length 10-5/8"
  • Temp. Range 0 Degrees to 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms