Skip Content

WG
MIDWEST GLOVES & GEAR

Cowhide, Shirred Elastic Wrist Cuff, Brown/Black

  • Item # 42W247
  • My Part #
  • Mfr. Model # 176-XL
  • Catalog Page # N/A
  • Catalog Group # H4039
  • UNSPSC # 46181504
Leather Palm Gloves,Cowhide,Suede,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Driver's Gloves
  • Leather Palm Material Cowhide
  • Thumb Style Keystone
  • Cuff Shirred Elastic Wrist
  • Color Brown/Black
  • Lining Unlined
  • Hand Left/Right
  • Leather Palm Type Suede
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.