Skip Content
WG
MIDWEST GLOVES & GEAR

Cowhide, Hemmed Cuff, Cream

  • Item # 23PE23
  • Mfr. Model # 660TK-XL
  • Catalog Page # N/A
  • Catalog Group # H5684
  • UNSPSC # 46181504
Cowhide, Hemmed Cuff, Cream close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Thumb Style Keystone
  • Cuff Hemmed
  • Color Cream
  • Lining Thermalock
  • Hand Left/Right
  • Leather Palm Type Full-Grain
  • Stitching Material Cotton/Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms