Skip Content

DG
MIDWEST GLOVES & GEAR

Buffalo, Hemmed Cuff, Tobacco, Left/Right Hand

  • Item # 23PE10
  • My Part #
  • Mfr. Model # 650V-L
  • Catalog Page # N/A
  • Catalog Group # H5679
  • UNSPSC # 46181504
Leather Palm Gloves,Buffalo Leather,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Buffalo
  • Thumb Style Keystone
  • Cuff Hemmed
  • Color Tobacco
  • Hand Left/Right
  • Leather Palm Type Full-Grain
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None