Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
MIDWEST GLOVES & GEAR

Buckskin, Hemmed Cuff, Cream, Left/Right Hand

  • Item # 23PE03
  • My Part #
  • Mfr. Model # 850TH-M
  • Catalog Page # N/A
  • Catalog Group # H5677
  • UNSPSC # 46181504
Buckskin, Hemmed Cuff, Cream, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Buckskin
  • Thumb Style Keystone
  • Cuff Hemmed
  • Color Cream
  • Hand Left/Right
  • Leather Palm Type Full-Grain
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.