Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MIDWEST FOLDING

Seminar Table, Rectangle, Gray Glace, Width 96", Depth 18", Height 30"

  • Item# 20C755
  • Mfr. Model# CP818EF-QBB
  • Catalog Page# N/A
  • UNSPSC# 56101519
Seminar Table, Rectangle, Gray Glace, Width 96", Depth 18", Height 30" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Seminar Table
  • Shape Rectangle
  • Tabletop Color Gray Glace
  • Surface Material High Pressure Laminate
  • Edge Color Black
  • Edge Type Vinyl Molding
  • Frame Color Black
  • Width 96"
  • Depth 18"
  • Height 30"
  • Series EF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms