Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MIDWEST FOLDING

Seminar Table, Rectangle, Walnut, Width 72", Depth 18", Height 30"

  • Item# 8CHU8
  • Mfr. Model# CP618EF-WSS-S
  • Catalog Page# N/A
  • Catalog Group# F0852
  • UNSPSC# 56101519
Seminar Table, Rectangle, Walnut, Width 72", Depth 18", Height 30" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Seminar Table
  • Shape Rectangle
  • Tabletop Color Walnut
  • Surface Material Laminate
  • Top Thickness 1-1/4"
  • Edge Color Brown
  • Edge Type PermaTuff(TM)
  • Frame Color Brown
  • Frame Material Steel
  • Leg Type Comfort Leg
  • Width 72"
  • Depth 18"
  • Height 30"
  • Series EF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms