Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MIDWEST FOLDING

Folding Table, 30"Dia, Maple

  • Item# 20C785
  • Mfr. Model# XFR3030EF-7909BB
  • Catalog Page# N/A
  • UNSPSC# 56101519
Folding Table,30"Dia,Maple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Table
  • Shape Round
  • Height 30"
  • Tabletop Color Maple
  • Frame Color Black
  • Diameter 30"
  • Edge Color Black
  • Edge Type Vinyl Molding
  • Surface Material High Pressure Laminate
  • Series X-Fold
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms