Skip Content

DV
MIDWEST FOLDING

Rectangle Folding Table, 30" Height x 60" Width, Walnut

  • Item # 9GA56
  • My Part #
  • Mfr. Model # 530EF-WSS-S
  • Catalog Page # N/A
  • Catalog Group # F1047
  • UNSPSC # 56101519
Rectangle Folding Table, 30" Height x 60" Width, Walnut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Table
  • Surface Material High Pressure Plastic Laminate
  • Shape Rectangle
  • Width 60"
  • Depth 30"
  • Height 30"
  • Tabletop Color Walnut
  • Frame Color Brown
  • Frame Material Steel
  • Edge Color Brown
  • Edge Type PermaTuff(TM)
  • Leg Type Wishbone
  • Table Material Plywood
  • Top Thickness 1-1/4"
  • Series EF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Canada, Chile, Cyprus, Germany, Egypt, United Kingdom, Israel, Iraq, Iran, Jordan, Kuwait, Lebanon, Oman, Peru, Palestinian Territory, Qatar, Saudi Arabia, Syria, Turkey, and Yemen.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products