Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARTCO-BELL

Gray Glace Convertible Bench Table, Frame Color Black, Width 96", Height 29", Depth 29"

  • Item# 20C723
  • Mfr. Model# ABC89PN.7.18.18.0
  • Catalog Page# N/A
  • UNSPSC# 56101537
Gray Glace Convertible Bench Table, Frame Color Black, Width 96", Height 29", Depth 29" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,007.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 272.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Bench Table
  • Tabletop Color Gray Glace
  • Width 96"
  • Depth 29"
  • Height 29"
  • Bench Height 17"
  • Frame Color Black
  • Material Industrial Grade Particleboard
  • Frame Material Steel
  • Surface Material High Pressure Laminate
  • Top Thickness 5/8"
  • Tilting Deg. 90 Degrees
  • Edge Color Black
  • Edge Type Permatuff Edge
  • Seats 6
  • Casters (4) Swivel Locking
  • Features Rotating the back rest 90 degrees provides a versatile writing surface useful for training workshops, testing and seminars.
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Canada, Chile, Cyprus, Germany, Egypt, United Kingdom, Israel, Iraq, Iran, Jordan, Kuwait, Lebanon, Oman, Peru, Palestinian Territory, Qatar, Saudi Arabia, Syria, Turkey and Yemen.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.