Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MIDWEST FOLDING

Seminar Table, Rectangle, Gray, Width 72", Depth 24", Height 30"

  • Item# 9AHA3
  • Mfr. Model# CP624EF-QBB-S
  • Catalog Page# N/A
  • Catalog Group# F0855
  • UNSPSC# 56101519
Seminar Table, Rectangle, Gray, Width 72", Depth 24", Height 30" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Seminar Table
  • Surface Material Laminate
  • Shape Rectangle
  • Width 72"
  • Depth 24"
  • Height 30"
  • Tabletop Color Gray
  • Frame Color Black
  • Frame Material Steel
  • Edge Color Black
  • Edge Type PermaTuff(TM)
  • Leg Type Comfort Leg
  • Top Thickness 1-1/4"
  • Series EF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms