Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MIDWEST CAN Gas Can: 5 gal Capacity, Gasoline, HDPE, Red

Item 
491K31
Mfr. Model 
5610

Product Details

Catalog Page
N/A
Brand
MIDWEST CAN
Manufacturer Part Number
5610
Product Type
Gas Can
Capacity
5 gal
Compatible Fuel
Gasoline
Tank Material
HDPE
Venting Type
Self-Venting
Spout Type
Quick-Flow Spout
Spout Length
7-1/8 in
Spout Location
Top - Removable
Spout Outside Diameter
1-3/8 in
Color
Red
Height
14 in
Width
9-3/4 in
Length
12-1/2 in
Standards
CARB; EPA
Includes
Spout
Sub-brand
Gas Can
UNSPSC
24112207
Country of Origin
USA (subject to change)
Product Description

Plastic fuel and gas cans are made with high-density polyethylene (HDPE) or other fuel-compatible plastics. Their spouts and openings are designed for rapid emptying and filling.