Navigation Menu New

Access My Account, Order History, Lists and more here.

23M608 18-258 UNSPSC # 43221720

Window Mount CB Antenna, 36 In

  • Item # 23M608
  • Mfr. Model # 18-258
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Window Mount CB Antenna, 36 In

  • Item # 23M608
  • Mfr. Model # 18-258
  • UNSPSC # 43221720
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Window Mount CB Antenna
  • Antenna Length (In.) 36 in
  • Antenna Diameter (In.) 1/4 in
  • Overall Length (In.) 18 in
  • Base Dia. (In.) 4 in
  • Mast Diameter (In.) 1 in
  • Material Metal
  • Finish Black
  • Frequency (MHz) 26 to 27 MHz
  • Bandwidth (MHz) 26-27
  • Number of Bands 40
  • Power Rating (Watts) 4 W
  • Cable Length (Ft.) 6 ft
  • Cable Type Coax
  • Thread Size (In.) .01
  • Wire Gauge Type Cooper
  • For Use With All CB Radios
  • Includes 12 ft Prewired Cable
  • Package Quantity 1
Back to Top