Navigation Menu New

Access My Account, Order History, Lists and more here.

4HHC3 ER102 UNSPSC # 43191510

Portable Multipurpose Weather Radio, Silver

  • Item # 4HHC3
  • Mfr. Model # ER102
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Can access up to 7 weather channels and AM/FM signals. Has freeze alert, alert override (switches unit to alert broadcast if AM/FM radio is turned on), clock and alarm clock, and water-resistant 3 LED flashlight. External jacks for AC/DC power; headset and cell phone adapters.

Tap image to zoom.

Roll over image to zoom.

Portable Multipurpose Weather Radio, Silver

  • Item # 4HHC3
  • Mfr. Model # ER102
  • UNSPSC # 43191510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Can access up to 7 weather channels and AM/FM signals. Has freeze alert, alert override (switches unit to alert broadcast if AM/FM radio is turned on), clock and alarm clock, and water-resistant 3 LED flashlight. External jacks for AC/DC power; headset and cell phone adapters.

Technical Specs

  • Item Portable Multipurpose Weather Radio
  • Color Silver
  • Specific Area Message Encoding No
  • Powered By (3) AA Batteries, Hand Crank, or AC Adapter
  • Special Features LED Flashlight, Telescoping Antenna, USB Cell Phone Charging Port
  • Display Backlit LCD
  • Depth 2 1/2 in
  • Length 6 7/16 in
  • Width 9 7/8 in
  • Includes AC Adapter, Rechargeable Internal Battery

Can access up to 7 weather channels and AM/FM signals. Has freeze alert, alert override (switches unit to alert broadcast if AM/FM radio is turned on), clock and alarm clock, and water-resistant 3 LED flashlight. External jacks for AC/DC power; headset and cell phone adapters.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top