Navigation Menu New

Access My Account, Order History, Lists and more here.

23M607 75-822 UNSPSC # 43191510

Portable CB, 40 Channel, 4 Watt

  • Item # 23M607
  • Mfr. Model # 75-822
  • UNSPSC # 43191510
  • Catalog Page # 2033 2033
Country of Origin China. Country of Origin is subject to change.

The MIDLAND® portable/mobile CB radio has 40 channels for full channel coverage, plus NOAA Weather Alert Radio and 5 memory channels. Easily converts to a mobile radio with the included vehicle adapter and external antenna.

• AA batteries required but not included
• Large LCD display
• Keypad lock
• Dual watch—monitors 2 user-selectable channels
• Channels 9 and 19—instant access to emergency channels and road information

Tap image to zoom.

Roll over image to zoom.

Portable CB, 40 Channel, 4 Watt

  • Item # 23M607
  • Mfr. Model # 75-822
  • UNSPSC # 43191510
  • Catalog Page # 2033 2033
Country of Origin China. Country of Origin is subject to change.

The MIDLAND® portable/mobile CB radio has 40 channels for full channel coverage, plus NOAA Weather Alert Radio and 5 memory channels. Easily converts to a mobile radio with the included vehicle adapter and external antenna.

• AA batteries required but not included
• Large LCD display
• Keypad lock
• Dual watch—monitors 2 user-selectable channels
• Channels 9 and 19—instant access to emergency channels and road information

Technical Specs

  • Item Portable to Mobile CB Radio
  • Number of Channels 40
  • Power Output 4 W
  • Features HI/LO Power Settings, Scan, DC Adapter, Low-Profile Flexible Antenna with BNC Mount, Instant Access to Channels 9 and 19, Converts to Mobile with Required Accessories, Keypad Lock
  • Includes CB Radio, Antenna, AC Adapter, DC Adapter, Hand Strap, Rechargeable Battery Case (batteries not included), Belt Clip, Owner's Manual
  • Green Environmental Attribute Product is Rechargeable

The MIDLAND® portable/mobile CB radio has 40 channels for full channel coverage, plus NOAA Weather Alert Radio and 5 memory channels. Easily converts to a mobile radio with the included vehicle adapter and external antenna.

• AA batteries required but not included
• Large LCD display
• Keypad lock
• Dual watch—monitors 2 user-selectable channels
• Channels 9 and 19—instant access to emergency channels and road information

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top