Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MICROPOD

Optical Headlight Aimer,

  • Item # 22A641
  • Mfr. Model # 5405
  • Catalog Page # N/A
  • UNSPSC # 25172907
Optical Headlight Aimer, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,441.00 / each
Get This Price

$1153.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Optical Headlight Aimer
  • Type Fixed Screen
  • Color Yellow
  • Length 24"
  • Width 23
  • Height 23
  • Characteristics Metal Base, Metal Mast, Metal Housing, Polished Glass Lens, Solid Rubber Wheels, Laser Floor Slope Measurement
  • Application Automotive, Truck, Motorcycle
  • For Use With Vehicle Headlights
  • Material Steel
  • Number of Pieces 33
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Optical Headlight Aimer, is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Durable, easy to use, meets requirements for PA vehicle inspections
Date published: 2015-11-06
  • y_2017, m_5, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22A641, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.