Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MICROMASK

CPR Micromask Kit, Universal, Belt Pouch

  • Item# 3UZP3
  • Mfr. Model# 32772BL
  • Catalog Page# N/A
  • Catalog Group# E8714
  • UNSPSC# 42172007
CPR Micromask Kit,Universal,Belt Pouch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPR Mask Kits

Technical Specs

  • Item CPR Micromask Kit
  • Size Universal
  • Kit Type Bulk
  • Number of Components 4
  • People Served 1
  • Case Type Belt Pouch
  • Case Material Plastic
  • Case Color Black
  • Disposable No
  • Includes Mask, Replaceable Valve, Pair of Latex Gloves, Instructions, Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.