Skip Content

DG
MICROMASK

CPR Micromask -02,Universal,Pouch

  • Item # 3UZR6
  • My Part #
  • Mfr. Model # 73-500
  • Catalog Page # N/A
  • UNSPSC # 42172102
CPR Micromask -02,Universal,Pouch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPR Mask Kits

Product Details

Disposable CPR barrier has reusable mask with supplemental oxygen inlet and replaceable valve.

View More

Technical Specs

  • Item CPR Micromask -02
  • Size Universal
  • Kit Type Unitized
  • Number of Components 2
  • People Served 1
  • Case Type Pouch
  • Case Material Nylon
  • Case Color Blue
  • Disposable No
  • Height 2"
  • Length 6"
  • Width 4"
  • Includes Reusable Mask with Disposable/Replaceable Valve, Gloves, Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products