Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MICROGOLD Multi-Action Disinfectant Antimicrobial Spray: Trigger Spray Bottle, Ready to Use, 6 PK

Item 
60PT06
Mfr. Model 
MG0094

Product Details

Catalog Page
N/A
Brand
MICROGOLD
Primary Chemical
Quat
Container Type
Trigger Spray Bottle
Container Size
24 oz
Recommended Dilution
Ready to Use
Fragrance
Unscented
Cleaner Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
Standards
ANSI; OSHA
Wet Contact Time
3 to 10 min
Product Series
No Series
VOC Content
0%
Rinse Required
No
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
90856-4-88653
Net Weight
24 oz
Properties
No Rinse Required
Product Label
Multi-Action Disinfectant Antimicrobial Spray
Manufacturer Part Number
MG0094
UNSPSC
47131803
Country of Origin
USA (subject to change)
Product Description

Disinfectants are antimicrobial chemicals that destroy or eliminate most pathogens and disease-causing microorganisms on hard nonporous surfaces. Apply them after cleaning the surfaces first to reduce the risk of spreading infection.