Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MICROGOLD All Purpose Disinfectant Cleaner: Trigger Spray Bottle, 24 oz Container Size, Liquid, 6 PK

Item 
60PT07
Mfr. Model 
MG0101

Product Details

Catalog Page
N/A
Brand
MICROGOLD
Primary Chemical
Quat
Container Type
Trigger Spray Bottle
Container Size
24 oz
Recommended Dilution
Ready to Use
Fragrance
Unscented
Cleaner Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
Standards
ANSI; OSHA
Wet Contact Time
No Efficacy
Targeted Pathogens
E-coli; H1N1; MRSA; Salmonella
Product Series
No Series
VOC Content
0%
Rinse Required
Yes
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
1839-220-88653
Net Weight
24 oz
Product Label
All-Purpose Cleaner
Manufacturer Part Number
MG0101
UNSPSC
47131805
Country of Origin
USA (subject to change)
Product Description

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.