Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MICROFRIDGE

Refrigerator and Microwave, 2.4 cu ft, Wht

  • Item# 10N214
  • Mfr. Model# 2.3MF4-7D1W
  • Catalog Page# 3753
  • UNSPSC# 24131501
Refrigerator and Microwave,2.4 cu ft,Wht close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $830.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 76.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MICRO FRIDGE® refrigerator-microwave unit is a rugged, all-in-one combination unit with solid swing doors. Refrigerator includes 2 full-width wire shelves, door shelves, 2-liter bottle storage, reversible door hinges, and leveling legs. The 700W microwave features a glass carousel, programmable LED display and clock. SafePlug™ technology protects against circuit overloads and draws 13A; one dedicated circuit required. 1st Defense™ smoke sensor automatically shuts off microwave and alerts user of smoke before any damage is done. Dual-outlet charge station charges laptops, MP3 players, and cell phones.

View More

Technical Specs

  • Item Refrigerator and Microwave
  • Refrigerator Style Compact
  • Color White
  • Refrigerator Capacity 2.3 cu.ft.
  • Overall Height 35-5/8"
  • Overall Width 18-5/8"
  • Overall Depth 19-13/16"
  • Door Type Solid, Swing
  • Microwave Capacity 0.7 cu. ft.
  • Total Capacity 2.4 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) -17 to 4
  • Refrigerator Temperature Range (F) 0 to 40
  • Microwave Wattage 700
  • Number of Doors 1
  • Number of Shelves (2) Full Width Wire Shelves, (2) Half Width Door Shelves
  • Defrost Automatic
  • Control Type Manual Thermostat
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Refrigerator: Reversible Door Hinge, Black Pearl Interior, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Express Cook Setting, Programmed Cooking Options
  • Includes Refrigerator: Can Stacker, 2 L Bottle Door Storage, Bevel-Edge/Tri-Panel Door Design, Leveling Legs. Microwave: LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
  • Standards UL Listed
  • Refrigerant Charge 45g
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.