Skip Content


Refrigerator,Freezer and Microwave

  • Item # 6RNN8
  • My Part #
  • Mfr. Model # 10.3LMF4-9D1W
  • Catalog Page # 1463
  • UNSPSC # 24131501
Refrigerator,Freezer and Microwave close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,155.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 197.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features fully integrated charging station for recharging electronic devices with the safety and energy conservation benefits of Safe PlugĀ® technology.

View More

Technical Specs

  • Refrigerator Item Refrigerator, Freezer and Microwave
  • Refrigerator Style Midsize
  • Color White
  • Refrigerator Capacity 7.9 cu. ft.
  • Freezer Capacity 2.4 cu. ft.
  • Overall Height 71-1/4"
  • Overall Width 23-3/4"
  • Overall Depth 26-3/4"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Microwave Capacity 0.9 cu. ft.
  • Total Capacity 10.3 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
  • Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
  • Freezer Temperature Range (C) -17 Degrees to -15 Degrees
  • Freezer Temperature Range (F) 0 Degrees to 5 Degrees
  • Microwave Wattage 850
  • Number of Doors 2
  • Number of Shelves Refrigerator: (2) Full Width Wire Shelves, (4) Full Width Door Shelves, Freezer: (1) Full Width Wire Shelf, (2) Fixed Full Width Door Shelves
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15.0
  • Door Hinge Side
  • Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, smoke sensor, USB plug, Express Cook Setting, Programmed Cooking Options
  • Includes Refrigerator: Full Width Ice Compartment, 2 L Bottle Door Storage, Interior Light, Stay Fresh Drawer, Temperature Control. Freezer: Ice Cube Tray. Microwave: LED Display and Clock, Signal Beeper, 11-9/16" Glass Carousel, Mounting Brackets
  • Standards UL, CEE
  • Refrigerant Charge 150g
  • Energy Star Compliant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.