C3
MICROFRIDGE

Refrigerator, Ice Compartment and Microwave, Commercial, Black, 18-5/8" Overall Width

  • Item # 6RNN6
  • My Part #
  • Mfr. Model # 3.6MF4A-7D1
  • Catalog Page # 1463
  • UNSPSC # 24131501
Refrigerator, Ice Compartment and Microwave, Commercial, Black, 18-5/8" Overall Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Appliances~Refrigerators


$500.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 87.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Features fully integrated charging station for recharging electronic devices with the safety and energy conservation benefits of Safe Plug® technology.

View More

Technical Specs

  • Refrigerator Item Refrigerator, Ice Compartment and Microwave
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 3.6 cu. ft.
  • Overall Height 43-3/4"
  • Overall Width 18-5/8"
  • Overall Depth 20-1/8"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Microwave Capacity 0.7 cu. ft.
  • Total Capacity 3.6 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
  • Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
  • Microwave Wattage 700
  • Number of Doors 1
  • Number of Shelves (2) Full Width Wire Shelves, (3) Full Width Door Shelves
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15
  • Door Hinge Side
  • Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station With Cord Clip, Programmed Cooking Options, LED Display And Clock, Signal Beeper
  • Includes Refrigerator: Can Stacker, 2 L Bottle Door Storage, Interior Light, Express Cook Setting, Programmed Cooking Options, LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
  • Standards UL, CEE
  • Refrigerant Charge 70g
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products