Skip Content

C3
MICROFRIDGE

Refrigerator,Black,8 cu. ft.

  • Item # 49JY87
  • My Part #
  • Mfr. Model # 10.3LMF4R
  • Catalog Page # 1463
  • UNSPSC # 41103011
Refrigerator,Black,8 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $868.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MicroFridge® refrigerator/freezer features a 0° frost-free freezer, smart store door, and stay-fresh drawer.

• Interior color: stay cool glacier white
• Defrost type: refrigerator, auto/freezer, 0° frost free

View More

Technical Specs

  • Refrigerator Item Refrigerator and Freezer
  • Refrigerator Style Top Freezer
  • Color Black
  • Refrigerator Capacity 8.0 cu. ft.
  • Freezer Capacity 2.3 cu. ft.
  • Overall Height 58-5/8"
  • Overall Width 23-3/4"
  • Overall Depth 26-3/4"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial/Residential
  • Total Capacity 10.3 cu. ft.
  • Refrigerant Type R600a
  • Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
  • Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
  • Freezer Temperature Range (C) -17 Degrees to 4 Degrees
  • Freezer Temperature Range (F) -17 Degrees to 15 Degrees
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Sections 2
  • Defrost Automatic
  • Control Type Mechanical
  • Cord Length 7-1/2 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 0.8
  • Door Hinge Side
  • Features Reversible Door
  • Includes Ice Cube Tray
  • Standards UL, NRCan, DOE
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.