Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MICROFRIDGE

Refrigerator,Black,19-53/64in D,2.3cu ft

  • Item # 49JY85
  • My Part #
  • Mfr. Model # 2.3MF4R
  • Catalog Page # 1463
  • UNSPSC # 41103011
Refrigerator,Black,19-53/64in D,2.3cu ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MicroFridge® 100% refrigerator features convenient easy-grab beverage holder and smart store door.

• Interior color: stay cool glacier white
• Defrost type: auto (cycle)

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 2.3 cu. ft.
  • Overall Height 25"
  • Overall Width 18-5/8"
  • Overall Depth 19-3/4"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 2.3 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
  • Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
  • Number of Doors 1
  • Number of Shelves 2
  • Number of Sections 1
  • Defrost No
  • Control Type Mechanical
  • Cord Length 5-1/2 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 0.5
  • Door Hinge Side
  • Standards UL, NRCan, DOE
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.