TP
MICROFRIDGE

Refrigerator,Freezer and Microwave

  • Item # 10N215
  • My Part #
  • Mfr. Model # 3.0RMF4H-7D1W
  • Catalog Page # 1463
  • UNSPSC # 24131501
Refrigerator,Freezer and Microwave close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $627.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 94.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MICRO FRIDGE® refrigerator-freezer-microwave unit is a rugged, all-in-one combination unit. Refrigerator includes 1 full-width and 1 half-width wire shelves, 2 full-width door shelves, transparent crisper, reversible door hinges, and leveling legs. The zero-degree freezer has manual defrost, full-width shelf, and 1 ice cube tray. The 700W microwave features a glass carousel, programmable LED display and clock. SafePlug™™ technology protects against circuit overloads and draws 13A; one dedicated circuit required. 1st Defense™ smoke sensor automatically shuts off microwave and alerts user of smoke before any damage is done. Dual-outlet charge station charges laptops, MP3 players, and cell phones.

View More

Technical Specs

  • Refrigerator Item Refrigerator, Freezer and Microwave
  • Refrigerator Style Compact
  • Color White
  • Refrigerator Capacity 2.2 cu. ft.
  • Freezer Capacity 0.8 cu. ft.
  • Overall Height 45-1/8"
  • Overall Width 18-5/8"
  • Overall Depth 20-1/8"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Microwave Capacity 0.7 cu. ft.
  • Total Capacity 2.9 cu. ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
  • Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
  • Freezer Temperature Range (C) -17 Degrees to -15 Degrees
  • Freezer Temperature Range (F) 0 Degrees to 5 Degrees
  • Microwave Wattage 700
  • Number of Doors 2
  • Number of Shelves Refrigerator: (2) Full Width Wire Shelves, (2) Half Width Door Shelves
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 5 ft.
  • Voltage 115V
  • Amps 15.0
  • Door Hinge Side
  • Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, smoke sensor, USB plug, Express Cook Setting, Programmed Cooking Options
  • Includes Refrigerator: Can Stacker, 2 L Bottle Door Storage, Interior Light. Microwave: LED Display and Clock, Signal Beeper, 10-11/16 Glass Carousel, Mounting Brackets
  • Standards UL, CEE, ADA Approved
  • Refrigerant Charge 75g
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.