Skip Content

C3
MICROFRIDGE

Refrig/Ice/Microwave,SS,3.6 cu. ft.

  • Item # 35PF91
  • My Part #
  • Mfr. Model # 3.6MF4A-7D1S
  • Catalog Page # 1301
  • UNSPSC # 24131501
Refrig/Ice/Microwave,SS,3.6 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $492.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 129.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

One-plug-to-the-wall combination appliance features the innovative Safe Plug® technology that limits electrical draw to under 13A. Model has a Dual-Outlet Charging Station that can charge laptops, smartphones, and tablets.

View More

Technical Specs

  • Refrigerator Item Refrigerator, Ice Compartment and Microwave
  • Refrigerator Style Compact
  • Color Stainless Steel
  • Refrigerator Capacity 3.6 cu. ft.
  • Overall Height 43-3/4"
  • Overall Width 18-5/8"
  • Overall Depth 20-1/8"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Microwave Capacity 0.7 cu. ft.
  • Total Capacity 4.3 cu.ft.
  • Refrigerant Type R134A
  • Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
  • Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
  • Microwave Wattage 700
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Sections 2
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 5 ft.
  • Plug Type NEMA 5-15P
  • Voltage 120V
  • Hz 60
  • Amps 15.0
  • Door Hinge Side
  • Features (2) Full-Width Wire Shelves, (3) Full-Width Door Shelves, Full-Width Ice Compartment, 2L Bottle Door Storage, See-Thru Stay Fresh Drawer, Bevel-Edge/Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Stay Cool Glacier White Interior, Touch Pad Microwave, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip 4A Max for Both Outlets Combined, 0.7 cu. ft. Oven, smoke sensor, USB plug, Express Cook Setting, Programmed Cooking Options, LED Display and Clock, Signal Beeper with Adjustable Volume, Removable 10-11/16 in. Glass Carousel
  • Includes Mounting Brackets
  • Standards UL
  • Refrigerant Charge 70g
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.