Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MICROFLEX

Disposable Gloves, Nitrile, Powder Free, Size: XL, Color: Dark Green, PK 50

  • Item# 4AXP2
  • Mfr. Model# DFK-608-XL
  • Catalog Page# 2054
  • Catalog Group# D1814
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powder Free, Size: XL, Color: Dark Green, PK 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.55 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Moisture-absorbing flock lining keeps hand dry and comfortable and improves overall grip. Contain no natural rubber proteins known to cause allergic reactions.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.30 mil
  • Finger Thickness 7.9 mil
  • Cuff Thickness 5.9 mil
  • Length 10-19/32"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Dark Green
  • Lining Flock
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Application Industrial Safety, Automotive and Laboratory Markets
  • Sold As Box of 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.