Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MICROFLEX

Cleanroom Gloves, Nitrile, S, PK1000

  • Item# 43Y340
  • Mfr. Model# CE5-755
  • Catalog Page# 1719
  • Catalog Group# H3373
  • UNSPSC# 46181504
Cleanroom Gloves,Nitrile,S,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $328.00 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Microflex® CE5 gloves provide hand protection with consistent cleanliness and comprehensive compliance to ASTM and IEST standards to meet the demands of controlled environments. They provide superb aesthetics, dexterity, tactile sense, fit, feel, and comfort. They are manufactured in a totally integrated facility certified to ISO 9001 standards. Washed in microprocessor controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables, and non-volatile residues.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Nitrile
  • ISO Class 5
  • Thickness 3.9 mil
  • Length 12"
  • Size S
  • Class 100
  • Color White
  • Cuff Extended Beaded
  • Hand Ambidextrous
  • Finish Powder Free, Textured Fingers
  • Standards ASTM International
  • Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.