Skip Content
WV
MICROFLEX

9-1/2" Powdered Unlined Nitrile Disposable Gloves, Light Blue, Size L, 100PK

  • Item # 33TV02
  • My Part #
  • Mfr. Model # NO-123-L
  • Catalog Page # N/A
  • Catalog Group # H9271
  • UNSPSC # 46181504
Disposable Gloves,Light Blue,L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.33 / pkg. of 100

Web Price $18.24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.9 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nitron One® disposable nitrile gloves are thickest at the palm and finger for increased protection where you need it most. The fully textured surface provides a sure grip whether working in wet or dry environments. Lightly powdered with absorbable cornstarch (USP).

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.50 mil
  • Finger Thickness 7.10 mil
  • Cuff Thickness 4.30 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Light Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 6319
  • Application Automotive, Dental, Industrial Safety, Tattoo
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.