DV
MICROFLEX

9-1/2" Powdered Unlined Nitrile Disposable Gloves, Light Blue, Size M, 100PK

  • Item # 33TV01
  • My Part #
  • Mfr. Model # NO-123-M
  • Catalog Page # N/A
  • Catalog Group # H9271
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Nitrile Disposable Gloves, Light Blue, Size  M, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nitron OneĀ® disposable nitrile gloves are thickest at the palm and finger for increased protection where you need it most. The fully textured surface provides a sure grip whether working in wet or dry environments. Lightly powdered with absorbable cornstarch (USP).

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.50 mil
  • Finger Thickness 7.10 mil
  • Cuff Thickness 4.30 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Light Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 6319
  • Application Automotive, Dental, Industrial Safety, Tattoo
  • Resists Bloodborne Pathogens,Fats,Oil Based Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products