Skip Content

ST
MICROFLEX

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size L, 100PK

  • Item # 59NL13
  • My Part #
  • Mfr. Model # PG-199-L
  • Catalog Page # N/A
  • UNSPSC # 46181504
Disposable Gloves,Latex,L,White,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.40 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.65 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 4.70 mil
  • Finger Thickness 5.50 mil
  • Cuff Thickness 3.20 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food,Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 3578, QSR/FDA 510K
  • Application Multipurpose Where Dexterity and Grip is Important
  • Resists Blood,Other Bodily Fluids Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.