Skip Content

DV
MICROFLEX

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, Natural, Size M, 100PK

  • Item # 3RRG4
  • My Part #
  • Mfr. Model # MO-150-M
  • Catalog Page # N/A
  • Catalog Group # E1656
  • UNSPSC # 46181504
Disposable Gloves,Latex,M,Natural,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Micro OneĀ® latex gloves are versatile medical exam-grade gloves with high sensitivity and a high tensile strength for enhanced hand protection. Soft gloves have a natural fit for reduced hand fatigue. Smooth surface for excellent tactile sensitivity. Lightly powdered with USP absorbable cornstarch for easy donning and moisture absorption during extended wear.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size M
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.50 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 3.90 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Natural
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 3578
  • Application General Lab and Industrial Use
  • Resists Contaminants,Moisture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products