Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MICROFLEX

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size S, 100PK

  • Item # 3NEU4
  • My Part #
  • Mfr. Model # PG-199-S
  • Catalog Page # N/A
  • Catalog Group # E4062
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size  S, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

PowerGrip® disposable latex gloves offer high tensile strength for enhanced hand protection. Lightly powdered with USP absorbable cornstarch for easy donning. Thick glove has a longer cuff for wrist and forearm coverage. Fully textured for a firm grip.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size S
  • Powdered/Powder Free Powdered
  • Palm Thickness 4.70 mil
  • Finger Thickness 5.50 mil
  • Cuff Thickness 3.20 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards FDA, ASTM D 3578
  • Application Multipurpose Where Dexterity and Grip Is Important
  • Resists Day To Day Hazards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products