Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MICROFLEX

9-1/2" Powdered Unlined Latex Disposable Gloves, White, Size XS, 100PK

  • Item# 48MD87
  • Mfr. Model# PG-199
  • Catalog Page# N/A
  • Catalog Group# E4062
  • UNSPSC# 46181504
9-1/2" Powdered Unlined Latex Disposable Gloves, White, Size  XS, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $22.23 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.32 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerGrip® disposable latex gloves offer high tensile strength for enhanced hand protection. Lightly powdered with USP absorbable cornstarch for easy donning. Thick glove has a longer cuff for wrist and forearm coverage. Fully textured for a firm grip.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Latex
  • Glove Size XS
  • Powdered/Powder Free Powdered
  • Palm Thickness 3.10 mil
  • Finger Thickness 5.51 mil
  • Cuff Thickness 4.72 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fully
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 3578, QSR/FDA 510K
  • Application Analytical Testing/Measurements, Cleaning, Dental Hygiene, General maintenance, Handling Small Parts, Light Duty Maintenance and Clean Up, Maintaining equipment & instruments, Tattoo, Assembly and inspection, Crime Scene Evaluation, General Dentistry, General Purpose, Janitorial and Maintenance Work, Light Assembly Tasks, Protection From Blood and Other Bodily Fluids, Under Glove for Meat/Fish Processing
  • Resists Blood and Other Bodily Fluids Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.