Skip Content

ST
MICROFLEX

9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size XL, 100PK

  • Item # 41FV95
  • My Part #
  • Mfr. Model # L564
  • Catalog Page # N/A
  • UNSPSC # 46181504
Disposable Gloves,Latex,XL,Natural,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable gloves are great for work areas such as food processing, and other industrial areas where a medical grade glove is not required. Gloves offer good dexterity and their component materials comply with FDA regulations for food handling. Latex, powder free gloves are designed for non-medical purpose applications.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.50 mil
  • Finger Thickness 4.30 mil
  • Cuff Thickness 2.80 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Fingers Only
  • Color Natural
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM
  • Application Analytical Testing, Food Processing and Handling, Laboratory, Cleaning
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.