Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MICROFLEX

11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size S, 50PK

  • Item # 2TEL2
  • My Part #
  • Mfr. Model # UL-315-S
  • Catalog Page # 1671
  • Catalog Group # D1833
  • UNSPSC # 46181504
11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  S, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.05 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.62 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% natural latex, powder-free gloves are certified as exam grade. Extended coverage over the wrist and forearm offers enhanced safety. Textured fingertips for improved grip. Textured style strengthens flexibility and dexterity. Use where the highest grade latex glove is required.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 9.80 mil
  • Finger Thickness 11.80 mil
  • Cuff Thickness 6.70 mil
  • Glove Length 11-1/2"
  • Glove Texture Location Fingers Only
  • Color Natural
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ISO 13485, ASTM D 3578, NFPA Certified
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.