NC
MICROFLEX

11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size 2XL, 900PK

  • Item # 29UP63
  • My Part #
  • Mfr. Model # CE5-755-XXL
  • Catalog Page # N/A
  • UNSPSC # 46181504
11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size  2XL, 900PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $362.40 / pkg. of 900
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Microflex® CE5 gloves provide hand protection with consistent cleanliness and comprehensive compliance to ASTM and IEST standards to meet the demands of controlled environments. They provide superb aesthetics, dexterity, tactile sense, fit, feel, and comfort. They are manufactured in a totally integrated facility certified to ISO 9001 standards. Washed in microprocessor controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables, and non-volatile residues.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size 2XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 3.90 mil
  • Finger Thickness 4.70 mil
  • Cuff Thickness 3.10 mil
  • Glove Length 11-1/2"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM
  • Application Cleanrooms and Other Controlled Environments
  • Resists Biological,Chemical Contaminants
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.