Navigation Menu New

Access My Account, Order History, Lists and more here.

416J14 LWRS18 UNSPSC # 47131618

Mop Pad: Microfiber, 5 in Frame Wd, Red, Quick Connect Connection, 12 PK

  • Item # 416J14
  • Mfr. Model # LWRS18
  • UNSPSC # 47131618
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mop Pad: Microfiber, 5 in Frame Wd, Red, Quick Connect Connection, 12 PK

  • Item # 416J14
  • Mfr. Model # LWRS18
  • UNSPSC # 47131618
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mop Pad
  • Floor Tool Type Wet Mop Head
  • Mop Style Flat
  • Handle Included No
  • Color Coding System Yes
  • Frame Width 5 in
  • Handle Color No Handle
  • Handle Material No Handle
  • Handle Length No Handle
  • Mop Connection Type Quick Connect
  • Mop Head Material Microfiber
  • Mop Pad Size 5 in x 18 in
  • Launderable Yes
  • Mop Head Color Red
  • Features Bacteria Resistance, Scrubber Strips
Back to Top