Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MICROFIBER TECHNOLOGIES Mop Pad: Microfiber, Hook-and-Loop Connection, 18 in Wd, Yellow, 12 PK

Item 
416J11
Mfr. Model 
LWYS18

Product Details

Catalog Page
N/A
Brand
MICROFIBER TECHNOLOGIES
Manufacturer Part Number
LWYS18
Product Type
Wet Mop Head
Material
Microfiber
Mop Connection Type
Hook-and-Loop
Width
18 in
Launderable
Yes
Color
Yellow
Mop Style
Flat
Antimicrobial
Yes
Color Coding System
Yes
Compatible Grainger Part Number
6PVU9; 6PVX3
Dry Weight
3 oz
Features
More Bacteria Resistant Than Traditional Foam
Includes Handle
No
Includes Scrubber
Yes
Includes Wet Mop Tailband
No
UNSPSC
47131618
Country of Origin
China (subject to change)